Shop All Machine Screws
Midwest Fastener
#8-40 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 10 PK
Mfr # 32977
Zoro # G302524386
product price: $18.49
/pk 10, $1.85/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Torx Drive
- System of Measurement Inch
- Thread Size #8-40
- Fastener Length 3/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32977
- Zoro # G302524386
- UPC # 738287329773
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-40 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121710)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 10, Zinc Plated, 4 mm Ht, 100 PK (M04121.050.0001)
- ZORO SELECT Carriage Bolt, 5/8-11x3L, PK10 (U08300.062.0300)
- ZORO SELECT #8-32 x 1 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain Stainless Steel (SCR150P08C16)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (77443)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65564)
- MIDWEST FASTENER #6-40 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32963)
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07106)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07360)
- MIDWEST FASTENER 5/16"-24 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (79072)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07350)
- Midwest Fastener Machine Screws