Shop All Machine Screws
Midwest Fastener
#8-40 x 3/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK
Mfr # 32922
Zoro # G302524720
product price: $13.59
/pk 10, $1.36/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32922
- Zoro # G302524720
- UPC # 738287329223
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-40 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 8-4/5 in, 3-3/10 in Wd, Black (VEK30196)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 5 PK (1773SS0)
- ZORO SELECT #4-40 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0125)
- BUILDRIGHT Sheet Metal Screw, 1/4" x 7/8 in, Zinc Plated Steel Hex Head Hex Drive, 77 PK (52612)
- MIDWEST FASTENER #3-48 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 8 PK (32906)
- MIDWEST FASTENER #4-48 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32907)
- MIDWEST FASTENER #8-40 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32924)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 10 PK (61597)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 6 PK (33916)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07363)
- ZORO SELECT M3-0.50 x 25 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0025)
- Midwest Fastener Machine Screws