Shop All Machine Screws
Midwest Fastener
#8-40 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK
Mfr # 32976
Zoro # G802524459
product price: $28.29
/pk 12, $2.36/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Torx Drive
- System of Measurement Inch
- Thread Size #8-40
- Fastener Length 1/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32976
- Zoro # G802524459
- UPC # 738287329766
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-40 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55730.040.0001)
- MIDWEST FASTENER #8-40 x 1/2 in Torx Fillister Machine Screw, Black Oxide Steel, 8 PK (32968)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M07000.040.0080)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Plain Finish, 10 PK (LWLIS175USA-010BX)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (39804)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Machine Screw, Nickel Plated Steel, 12 PK (32115)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07325)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77405)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01986)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK (33907)
- USA INDUSTRIALS M3-0.50 x 20 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-454)
- Midwest Fastener Machine Screws