Shop All Machine Screws
Midwest Fastener
#8-40 x 1/4 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK
Mfr # 32965
Zoro # G302524263
product price: $20.15
/pk 12, $1.68/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Torx Drive
- System of Measurement Inch
- Thread Size #8-40
- Fastener Length 1/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32965
- Zoro # G302524263
- UPC # 738287329650
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-40 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, Alloy Steel, PK25 (U07810.050.0075)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-4)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 5 PK (U38130.125.0001)
- MIDWEST FASTENER Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02610)
- MIDWEST FASTENER 5/16"-18 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54759)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (69575)
- MIDWEST FASTENER #10-24 x 3/8 in Slotted Round Machine Screw, Plain Brass, 30 PK (61491)
- MIDWEST FASTENER #10-24 x 1-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (04886)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33184)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK (33888)
- MIDWEST FASTENER #10-24 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 40 PK (63606)
- Midwest Fastener Machine Screws