Shop All Machine Screws
Midwest Fastener
#8-40 x 1/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK
Mfr # 32921
Zoro # G802524503
original price:
$14.49
10% off
new price: $12.99
/pk 10, $1.30/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32921
- Zoro # G802524503
- UPC # 738287329216
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-40 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/4-28 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (948875-100)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 15 PK (06740)
- MIDWEST FASTENER 1/4" x 1" Plain Steel Dowel Pins 10PK (76392)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded (T1213HNSS)
- MIDWEST FASTENER #5-40 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32909)
- MIDWEST FASTENER #1-72 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32902)
- MIDWEST FASTENER #6-48 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32916)
- MIDWEST FASTENER #10-24 x 1/2 in Machine Screw, Black Oxide Steel, 15 PK (32109)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07308)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05026)
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 5000 PK (1108IW)
- Midwest Fastener Machine Screws