Shop All Machine Screws
Midwest Fastener
#8-40 x 1/2 in Torx Oval Machine Screw, Black Oxide Steel, 8 PK
Mfr # 32978
Zoro # G802524534
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Torx Drive
- System of Measurement Inch
- Thread Size #8-40
- Fastener Length 1/2 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32978
- Zoro # G802524534
- UPC # 738287329780
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-40 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07000.100.0300)
- VELCRO BRAND 2x4BLK WAT Proof Hook And Loop (90593)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33166)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37183.062.0001)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61753)
- MIDWEST FASTENER #10-24 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 40 PK (63606)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 36 PK (61527)
- MIDWEST FASTENER 1/4"-28 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (37665)
- MIDWEST FASTENER #12-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 30 PK (61212)
- MIDWEST FASTENER #10-24 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07288)
- AMPG 1/4"-20 x 120 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4492-BR)
- Midwest Fastener Machine Screws