Shop All Machine Screws
Midwest Fastener
#8-40 x 1/2 in Slotted Oval Machine Screw, Black Oxide Steel, 8 PK
Mfr # 32946
Zoro # G502524827
product price: $13.39
/pk 8, $1.67/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32946
- Zoro # G502524827
- UPC # 738287329469
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-40 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Stainless Steel Body, 250 PK (SSD68SSBS200)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 2-13/64 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (WWG-125-2000-SZ)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 1/2 in Lg (TSIX0370150S-001P)
- ZORO SELECT Clevis Pin, Zinc, 0.750x3 1/4 L, PK5 (WWG-CLPZ-228)
- MIDWEST FASTENER #6-48 x 1/4 in Slotted Oval Machine Screw, Black Oxide Steel, 12 PK (32943)
- MIDWEST FASTENER #6-48 x 3/16 in Slotted Oval Machine Screw, Black Oxide Steel, 12 PK (32942)
- MIDWEST FASTENER #6-48 x 1/2 in Slotted Oval Machine Screw, Black Oxide Steel, 10 PK (32944)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33171)
- MIDWEST FASTENER #8-32 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK (63245)
- MIDWEST FASTENER #8-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (39904)
- ZORO SELECT #10-32 x 2 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK (1132MH)
- Midwest Fastener Machine Screws