Shop All Machine Screws
Midwest Fastener
#8-40 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 5 PK
Mfr # 32925
Zoro # G902524700
product price: $8.45
/pk 5, $1.69/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32925
- Zoro # G902524700
- UPC # 738287329254
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-40 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 2 1/2 in L, Steel, Plain Finish, 25 PK (U08350.037.0250)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Flat Machine Screw, Zinc Plated Steel, 8 PK (66603)
- ARROW Insulated Cable Staples, T59, 11/16 in Leg L, Stainless Steel, 300 PK (591189SS)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS034-ZP)
- MIDWEST FASTENER #5-40 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32909)
- MIDWEST FASTENER #8-40 x 1/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32921)
- MIDWEST FASTENER #8-40 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 8 PK (32923)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (77344)
- MIDWEST FASTENER #6-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07099)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33176)
- ZORO SELECT M4-0.70 x 3.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJIX04006-010P1)
- Midwest Fastener Machine Screws