Shop All Square Nuts
Midwest Fastener
#8-32 Zinc Plated Steel Coarse Thread Square Nuts 40PK
Mfr # 64482
Zoro # G002506880
product price: $3.79
/pk 40, $0.09/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Square Nut
- Basic Material Steel
- Fastener Finish Zinc Plated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64482
- Zoro # G002506880
- UPC # 738287644821
- Country of Origin China
- Category Square Nuts
Dimensions
Dia./Thread Size | #8-32 |
Diameter | #8 |
Thread Size | 32 (Coarse) |
Details
System of Measurement | Inch |
Nut Style | Square Nut |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Finish | Zinc |
Thickness | 1/8" |
Driver Type | 11/32" Wrench |
Type | Square Nut |
Description
A square nut is a four-sided nut. Compared to standard hex nuts, square nuts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square nuts are typically mated with square-headed bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #3-48 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930475)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 22 mm Length, 50 PK (M51050.050.0022)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08814)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (N04104.050.0100)
- MIDWEST FASTENER 1"-8 Zinc Plated Steel Coarse Thread Square Nuts 3PK (64496)
- MIDWEST FASTENER #10-32 Zinc Plated Steel Fine Thread Square Nuts 30PK (64484)
- MIDWEST FASTENER 7/8"-9 Zinc Plated Steel Coarse Thread Square Nuts 3PK (64495)
- MIDWEST FASTENER 1/2"-13 Zinc Plated Steel Coarse Thread Square Nuts 10PK (64492)
- MIDWEST FASTENER 5/16"-18 Zinc Plated Steel Coarse Thread Square Nuts 20PK (64487)
- MIDWEST FASTENER #12-24 Zinc Plated Steel Coarse Thread Square Nuts 30PK (64485)
- ZORO SELECT 10-24 SQUARE MS NUT ZINC (10NQ)
- Midwest Fastener Square Nuts