Shop All Machine Screws
Midwest Fastener
#8-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 54730
Zoro # G202525254
product price: $4.55
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54730
- Zoro # G202525254
- UPC # 738287547306
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 14 mm Shaft Dia, 100 PK (DSH-14ST PA)
- SENCO 800CT 2 Brad Nail (A202009)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480920)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel Plain Finish (MS15795-827)
- MIDWEST FASTENER #8-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07332)
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07334)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK (77461)
- MIDWEST FASTENER #8-32 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07172)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 8 PK (32811)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 10 PK (61053)
- ZORO SELECT M3.5-0.60 x 12 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MSCX03512-100P1)
- Midwest Fastener Machine Screws