Shop All Knobs
Midwest Fastener
#8-32 x 7/8" Black Plastic Coarse Thread Knurled Knobs 4PK
Mfr # 78144
Zoro # G802527856
product price: $13.95
/pk 4, $3.49/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc/Black Plastic
- Material Steel
- Style Knurled
- Thread Size 32 (Coarse)
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78144
- Zoro # G802527856
- UPC # 738287781441
- Country of Origin United States
- Category Knobs
Dimensions
Thread Size | 32 (Coarse) |
Diameter 1 | #8 |
Diameter 2 | 7/8" |
Length 1 | 7/8" |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | Knurled |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-1/2"x12" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL12)
- SUPERIOR PARTS Aftermarket Piston Stop Fits Max CN55 (CN55A2-12) (SP CN37372)
- MONTEZUMA Utility Box, Steel, Black, 30 in W x 12-1/2 in D x 9 in H (MKDB30B)
- FREUD Drawer Lock Bit, 2" dia. (99-240)
- MIDWEST FASTENER 5/16" Blue Plastic Flowerette Thumb Screw Knobs 4PK (70933)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Male Threaded Stud Knurled Knobs 4PK (78005)
- MIDWEST FASTENER 1/4" Red Plastic Tee Thumb Screw Knobs 5PK (70892)
- MIDWEST FASTENER #8-32 x 5/8" Black Plastic Coarse Thread Knurled Knobs 4PK (78122)
- MIDWEST FASTENER 6mm-1.0 x 50mm Black Plastic Coarse Male Threaded Stud Fluted Knobs 2PK (78006)
- MIDWEST FASTENER 8mm-1.25 x 45mm Black Plastic Coarse Thread Fluted Thru-Hole Knobs 4PK (78182)
- KIPP Star Grip, DIN 6336 Similar, D=M12X30, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4121X30)
- Midwest Fastener Hand Knobs and Wheels