Shop All Push Nuts
Midwest Fastener
#8-32 x 5/8" Zinc Plated Steel Coarse Thread Washer Lock Nuts 20PK
Mfr # 933582
Zoro # G102528645
product price: $12.15
/pk 20, $0.61/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 32 (Coarse)
- Material Steel
- Finish Zinc
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933582
- Zoro # G102528645
- UPC # 719199335823
- Country of Origin Unknown
- Category Push Nuts
Dimensions
Thread Size | 32 (Coarse) |
Dia./Thread Size | #8-32 |
Diameter 2 | 3/8" |
Diameter 1 | #8 |
Details
Item | Lock Nut |
Material | Steel |
Finish | Zinc |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 1/4" |
Nut Style | Lock Nut |
Basic Material | Steel |
Type | Speed Nut |
Fastener Finish | Zinc Plated |
Driver Type | 11/32" Wrench |
dia3 | 5/8" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Woodruff Key, 3/16 x 1 in Key Size, 13 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-013)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9183-BEV-SS)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8271957)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-657)
- MIDWEST FASTENER 3/16" Black Plastic Push Nuts 10PK (65967)
- MIDWEST FASTENER 7/16" Black Plastic Push Nuts 5PK (65973)
- MIDWEST FASTENER 1/8" x 17/32" Hex Head Thread Cutting Nuts 25PK (39541)
- MIDWEST FASTENER 8mm x 24mm Zinc Plated Steel Push Nut Bolt Retainers 1 12PK (933608)
- MIDWEST FASTENER 5/8 Washer Push Nut 6PK (61139)
- MIDWEST FASTENER 12mm x 22mm Zinc Plated Steel Push Nut Bolt Retainers 8PK (933613)
- W & E SALES CO THREAD CUTTING NUT 1/4 STUD 100pk*AV3405 (AV3405)
- Midwest Fastener Push Nuts