Shop All Bumper Guides
Midwest Fastener
#8-32 x 5/8" Rubber Coarse Thread Male Spherical Bumper Mount 3PK
Mfr # 930864
Zoro # G902529408
product price: $3.95
/pk 3, $1.32/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Diameter #8
- Length 1 5/8"
- Thread Size 32 (Coarse)
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930864
- Zoro # G902529408
- UPC # 719199308643
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Diameter | #8 |
Length 1 | 5/8" |
Thread Size | 32 (Coarse) |
Details
Material | Rubber |
Gender | Male |
Type | Automotive Bumper |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Radialseal, P827653 (P827653)
- DORMAN Parking Brake Cable, C92672 (C92672)
- RACE SPORT 10-Led Motion Sensor Activated Ir Sensor Light - Battery Operated (RS2948)
- BALDWIN FILTERS Air Filter, 2-3/8 x 8-15/32 in. (PA2535)
- MIDWEST FASTENER #8-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930863)
- MIDWEST FASTENER #6-32 x 7/16" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930861)
- MIDWEST FASTENER #10-32 x 7/8" Rubber Fine Thread Male Spherical Bumper Mount 2PK (930868)
- MIDWEST FASTENER 1/2" x .2" Black Rubber Long Door Bumpers 6PK (72162)
- MIDWEST FASTENER 0.7"x 0.2" Black Rubber GM Cars Short Bumpers 6PK (72166)
- MIDWEST FASTENER 1/2" x 0.4" Black Rubber GM Car Door Bumpers 6PK (72167)
- SPEC-D TUNING Tesla Model 3 Glossy Black Front Bumper Lip 17-19 (LPF-TSLA317GB-AK)
- Midwest Fastener Automotive Exterior Accessories