Shop All Machine Screws
Midwest Fastener
#8-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07327
Zoro # G602524512
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 07327
- Zoro # G602524512
- UPC # 738287073270
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (51447)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Brass Round Head Slotted Drive, 45 PK (61703)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 10 PK (SH-25SS)
- MIDWEST FASTENER #6-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 20 PK (68245)
- MIDWEST FASTENER #8-32 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54734)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07326)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07325)
- MIDWEST FASTENER #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07174)
- MIDWEST FASTENER 5/16"-18 x 3 in Slotted Flat Machine Screw, Plain Brass, 4 PK (32814)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50686)
- NEWPORT FASTENERS 5/16"-18 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (328628)
- Midwest Fastener Machine Screws