Shop All Machine Screws
Midwest Fastener
#8-32 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK
Mfr # 39906
Zoro # G402523647
product price: $3.79
/pk 4, $0.95/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39906
- Zoro # G402523647
- UPC # 738287399066
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U08305.050.0200)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 3/4 in, Steel, Zinc Plated, 4 PK (63532)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51341.025.0050)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 1-1/2, PK5 (U39000.409.0150)
- MIDWEST FASTENER #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (63695)
- MIDWEST FASTENER #8-32 x 3-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (39905)
- MIDWEST FASTENER #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07174)
- MIDWEST FASTENER #12-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (32041)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Truss Machine Screw, Zinc Plated Steel, 15 PK (31324)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (931063)
- TEKS Roofing Screw, 12 Thread, Coarse Thread, Hex Drive, Drill Point, Steel, Zinc (21416)
- Midwest Fastener Machine Screws