Shop All Machine Screws
Midwest Fastener
#8-32 x 3/8 in Phillips Truss Machine Screw, Plain Stainless Steel, 20 PK
Mfr # 33891
Zoro # G902524687
original price:
$3.75
5% off
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33891
- Zoro # G902524687
- UPC # 738287338911
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (329-6)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK (3760AWG)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 10 PK (HF18140300-010P2)
- HILLMAN Wood Screw, #10, 2-1/2 in, Zinc Yellow Steel Wafer Head Torx Drive (116966)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 5 PK (33917)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Truss Machine Screw, Plain Stainless Steel, 8 PK (33914)
- MIDWEST FASTENER #8-32 x 2 in Phillips Truss Machine Screw, Plain Stainless Steel, 6 PK (33898)
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (931031)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (39804)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77445)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK (MS24693-C102)
- Midwest Fastener Machine Screws