Shop All Light Fixture Parts
Midwest Fastener
#8-32" x 3/8" Brass Coarse Thread Tapped Balls 10PK
Mfr # 64596
Zoro # G002527670
product price: $9.75
/pk 10, $0.98/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #8
- Thread Size 32 (Coarse)
- Material Brass
- Type Lamp Part
- Length 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64596
- Zoro # G002527670
- UPC # 738287645965
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Diameter | #8 |
Thread Size | 32 (Coarse) |
Length 1 | 3/8" |
Details
Material | Brass |
Type | Lamp Part |
Description
MIDWEST FASTENER brand #8-32" x 3/8" Brass Coarse Thread Tapped Balls 10PK. Diameter: #8, Thread Size: 32 (Coarse), Material: Brass, Type: Lamp Part, Length 1: 3/8".
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, KULKA 540 (KULKA 540)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/930CA)
- FEIT ELECTRIC LED, 17.7 W, A21, Medium Screw (E26), PK2 (OM100/950CA10K/2)
- DABMAR LIGHTING Signlight, DF9401, BZ, Aluminum, Fluorescent (DF9401-BZ)
- MIDWEST FASTENER 3/8M x 1/4F Brass Reducing Bushings 6PK (64675)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (64606)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Brass (17606)
- MIDWEST FASTENER Candelabra Base Phenolic/Paper Sockets 5PK (77853)
- MIDWEST FASTENER 1" x 1/8IP Check Rings 10PK (64731)
- MIDWEST FASTENER Medium Base Porcelain Sockets Recess Mount 2PK (77851)
- WESTINGHOUSE Westinghouse Lighting 7016800 Light Fixture Beaded Chain (7016800)
- Midwest Fastener Light Fixture Parts