Shop All Set Screws
Midwest Fastener
#8-32 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 20PK
Mfr # 70767
Zoro # G202511370
product price: $6.75
/pk 20, $0.34/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 3/4 in
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70767
- Zoro # G202511370
- UPC # 738287707670
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 3/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 6 In (17730)
- CROSBY Eye Bolt With Shoulder, 1-1/2"-6, 3-39/64 in Shank, 3 in ID, Steel (9900271)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 25 PK (50547)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 16 mm L, 8 PK (932942)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38446)
- MIDWEST FASTENER 1/4"-20 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 10PK (67575)
- MIDWEST FASTENER 3/8"-16 x 3/4" Steel Coarse Thread Slotted Headless Set Screws 20PK (71575)
- MIDWEST FASTENER 1/2"-20 x 1" Black Oxide Steel Fine Thread Socket Set Screws 4PK (931544)
- MIDWEST FASTENER 3/8"-16 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK (79263)
- MIDWEST FASTENER #10-24 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70776)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 10-24 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (854235-100)
- Midwest Fastener Set Screws