Shop All Machine Screws
Midwest Fastener
#8-32 x 3/4 in Slotted Round Machine Screw, Plain Stainless Steel, 24 PK
Mfr # 61224
Zoro # G602525632
product price: $7.99
/pk 24, $0.33/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61224
- Zoro # G602525632
- UPC # 738287612240
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK (U01330.056.0002)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0200)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Wing/Spade, Zinc Plated Iron, 20 mm Head Ht, 20 mm Lg (WS6S080200-001P1)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 3 PK (933905)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04912)
- MIDWEST FASTENER #10-24 x 1 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04885)
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04893)
- MIDWEST FASTENER #6-32 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (77451)
- MIDWEST FASTENER #8-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68267)
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61751)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 30 PK (33881)
- Midwest Fastener Machine Screws