Shop All Machine Screws
Midwest Fastener
#8-32 x 3/4 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 04874
Zoro # G302524324
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 04874
- Zoro # G302524324
- UPC # 738287048742
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #7 x 1-5/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.015.0162)
- LOKSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Stainless Steel, 5 PK (3720-10.00TWP)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.025.0050)
- ZORO SELECT Dowel Pin, SS, 3/16Dx1 1/2 In L, Pk25 (MS16555-645)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04912)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 20 PK (61226)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04907)
- MIDWEST FASTENER #10-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07676)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33145)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 10 PK (72922)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0062)
- Midwest Fastener Machine Screws