Shop All Machine Screws
Midwest Fastener
#8-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 40 PK
Mfr # 61773
Zoro # G102525330
product price: $12.79
/pk 40, $0.32/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61773
- Zoro # G102525330
- UPC # 738287617733
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish (Z9093)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 26 26PK (60992)
- FOREVERBOLT Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 21/64 in Ht (FB3HEXN3816P50)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (U01209.050.0550)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 8 PK (32803)
- MIDWEST FASTENER 5/16"-18 x 1 in Slotted Round Machine Screw, Plain Brass, 10 PK (32802)
- MIDWEST FASTENER #8-32 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 24 PK (61775)
- MIDWEST FASTENER M5.5 x 18 mm Hex Hex Machine Screw, Zinc Plated Steel, 8 PK (39644)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07195)
- MIDWEST FASTENER #4-40 x 1/4 in Slotted Flat Machine Screw, Plain Brass, 60 PK (62152)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0062)
- Midwest Fastener Machine Screws