Shop All Machine Screws
Midwest Fastener
#8-32 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 36 PK
Mfr # 61527
Zoro # G302524706
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Chrome Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61527
- Zoro # G302524706
- UPC # 738287615272
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Chrome Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 1/2 in Lg, 25 PK (1-CDG-10-M7-)
- GRIP-RITE Collated Siding Nail, 1-1/2 in L, 304 Stainless Steel, 15 Degrees (MAXC62816)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 17 mm Shaft Dia (DSH-17SA)
- GRK FASTENERS Deck Screw, #9 x 2-1/2 in, Torx Drive (19212)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Chrome Plated Steel, 24 PK (61536)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 30 PK (61535)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Chrome Plated Steel, 20 PK (61537)
- MIDWEST FASTENER #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07174)
- MIDWEST FASTENER #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33155)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK (77461)
- ZORO SELECT #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (1PWU2)
- Midwest Fastener Machine Screws