Shop All Machine Screws
Midwest Fastener
#8-32 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 36 PK
Mfr # 61592
Zoro # G102525132
product price: $8.99
/pk 36, $0.25/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61592
- Zoro # G102525132
- UPC # 738287615920
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, HammLock, 1/8"Dx1-1/2" L, PK100 (WWG-CPHZ-023-SZ)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.016.0075)
- ZORO SELECT Common Nail, 3-1/4 in L, 12D, Steel, Bright Finish, 9 ga, 315 PK (4NEP5)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (932663)
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Plain Brass, 24 PK (61596)
- MIDWEST FASTENER #8-32 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 36 PK (61591)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 48 PK (61586)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77268)
- MIDWEST FASTENER #6-32 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68241)
- MIDWEST FASTENER #10-24 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07346)
- ZORO SELECT M5-0.80 x 6 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.050.0006)
- Midwest Fastener Machine Screws