Shop All Machine Screws
Midwest Fastener
#8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07328
Zoro # G802524336
product price: $5.59
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07328
- Zoro # G802524336
- UPC # 738287073287
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 100 PK (06826)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.075", Pk10 (MSC075-10)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 28 Degrees, 500 PK (A238X113R/28)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Slotted Drive, 24 PK (61288)
- MIDWEST FASTENER #8-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07333)
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07334)
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (77471)
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77403)
- MIDWEST FASTENER #6-48 x 1/2 in Slotted Oval Machine Screw, Black Oxide Steel, 10 PK (32944)
- MIDWEST FASTENER #3-48 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 8 PK (32906)
- ZORO SELECT #6-32 x 3/8 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU30)
- Midwest Fastener Machine Screws