Shop All Machine Screws
Midwest Fastener
#8-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK
Mfr # 33153
Zoro # G502523585
product price: $6.89
/pk 25, $0.28/ea
Sold in multiples of 3 for $20.67
$20.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33153
- Zoro # G502523585
- UPC # 738287331530
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade 2, Zinc Plated Finish (20608)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (WWG360437043712)
- GRIP-RITE Sheet Metal Screw, #12 x 1 in, Round Head Hex Drive (NHDW121001)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 1-11/64 in Ht, 5 PK (U11095.087.0001)
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33174)
- MIDWEST FASTENER #8-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33154)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33152)
- MIDWEST FASTENER 5/16"-18 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54750)
- MIDWEST FASTENER #6-32 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54728)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (38042)
- ZORO SELECT #8-32 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0037)
- Midwest Fastener Machine Screws