Shop All Machine Screws
Midwest Fastener
#8-32 x 3/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 05003
Zoro # G602523898
product price: $9.15
/pk 100, $0.09/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05003
- Zoro # G602523898
- UPC # 738287050035
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 5 PK (3ATY7)
- PRECISION BRAND 124 Piece Stainless Steel Cotter Pin Assortment (12995)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 1-3/4 in L, 25 PK (2TJ88)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 25 PK (U36050.175.0001)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05026)
- MIDWEST FASTENER #6-32 x 2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04997)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04996)
- MIDWEST FASTENER M6-1.00 x 21 mm Machine Screw, Zinc Plated Steel, 8 PK (38673)
- MIDWEST FASTENER #8-32 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 24 PK (61775)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05010)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61991)
- Midwest Fastener Machine Screws