Shop All Knobs
Midwest Fastener
#8-32 x 3/4" Black Plastic Coarse Thread Knurled Knobs 4PK
Mfr # 78121
Zoro # G302527813
product price: $12.59
/pk 4, $3.15/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc/Black Plastic
- Material Steel
- Style Knurled
- Thread Size 32 (Coarse)
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78121
- Zoro # G302527813
- UPC # 738287781212
- Country of Origin United States
- Category Knobs
Dimensions
Thread Size | 32 (Coarse) |
Diameter 1 | #8 |
Diameter 2 | 3/4" |
Length 1 | 3/4" |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | Knurled |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Crow Bar, 18 in. OAL (W-29)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1/2" (09705)
- DEWALT Battery Pack, (2) 4.0 Ah, Li-Ion (2 Pack) (DCB240-2)
- AMPCO SAFETY TOOLS Claw Hammer, Nonsparking, Nonmagnetic (H-21FG)
- MIDWEST FASTENER Ivory Colored Plastic Rotary Dimmer Knobs 6PK (77983)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Male Threaded Stud Knurled Knobs 4PK (78005)
- MIDWEST FASTENER 1/4" Black Plastic Tee Thumb Screw Knobs 5PK (70882)
- MIDWEST FASTENER 1/4" Red Plastic Round Thumb Screw Knobs 5PK (70913)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- MIDWEST FASTENER White Plastic Rotary Dimmer Knobs 6PK (77986)
- KIPP Adjustable Handle, Size: 0 8-32X15, Zinc Black Satin, Comp: Stainless Steel (K0123.0AE1X15)
- Midwest Fastener Hand Knobs and Wheels