Shop All Set Screws
Midwest Fastener
#8-32 x 3/16" Steel Coarse Thread Hex Socket Headless Set Screws 25PK
Mfr # 70762
Zoro # G502511506
product price: $5.99
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 3/16 in
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70762
- Zoro # G502511506
- UPC # 738287707625
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 3/16 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 22 mm W, 14 mm H (M39270.234.0001)
- ZORO SELECT Thin Hex Nut, M4-0.70, Steel, Class 4, Zinc Plated, 2.20 mm Ht, 100 PK (M11360.040.0001)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22085.062.0725)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.112.0001)
- MIDWEST FASTENER #6-32 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70754)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38442)
- MIDWEST FASTENER 1/2"-20 x 1/2" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 5PK (38935)
- MIDWEST FASTENER 1/4"-20 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (75022)
- MIDWEST FASTENER 5/16"-24 x 5/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (60871)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Slotted Headless Set Screws 20PK (71573)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3-48 x 3/32", Alloy Steel, Black Oxide, Hex Socket , 1000PK (874658-1000)
- Midwest Fastener Set Screws