Shop All Set Screws
Midwest Fastener
#8-32 x 3/16" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK
Mfr # 67565
Zoro # G202511486
product price: $9.79
/pk 20, $0.49/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 3/16 in
- Material Stainless Steel
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67565
- Zoro # G202511486
- UPC # 738287675658
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 3/16 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 in, Steel, Grade A, Plain Finish (U20200.150.1200)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK (1008HTU)
- ZORO SELECT Lag Screw, 3/8 in, 8 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0800)
- ZORO SELECT Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51108.050.0001)
- MIDWEST FASTENER #6-32 x 1/2" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (75005)
- MIDWEST FASTENER 3/8"-16 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70808)
- MIDWEST FASTENER #10-24 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 1 12PK (70777)
- MIDWEST FASTENER 7/16"-14 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (33863)
- MIDWEST FASTENER #8-40 x 1/8" 18-8 Stainless Steel Fine Thread Gun Plug Screws 6PK (930632)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Square Head Set Screws 10PK (60583)
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50200500KNX-500)
- Midwest Fastener Set Screws