Shop All Machine Screws
Midwest Fastener
#8-32 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 68262
Zoro # G202524950
product price: $5.15
/pk 20, $0.26/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68262
- Zoro # G202524950
- UPC # 738287682625
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON 5/16 in. X 6 in. L Stainless Stainless Steel Lag Thread Eyebolt (02-3463-407)
- ZORO SELECT Thin Hex Nut, M20-1.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK (M11380.200.0150)
- ZORO SELECT Spring Pin, Sltd, 1/4inx15/16in, Pln, PK50 (U39100.025.0093)
- VELCRO BRAND Reclosable Fastener Shape, Square, Rubber Adhesive, 7/8 in, 7/8 in Wd, White, 12 PK (90073)
- MIDWEST FASTENER #8-32 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68263)
- MIDWEST FASTENER #8-32 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68261)
- MIDWEST FASTENER #8-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68264)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (77362)
- MIDWEST FASTENER #8-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (39904)
- MIDWEST FASTENER M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72495)
- ZORO SELECT M5-0.80 x 50 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.050.0050)
- Midwest Fastener Machine Screws