Shop All Machine Screws
Midwest Fastener
#8-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK
Mfr # 50683
Zoro # G902523741
product price: $15.39
/pk 50, $0.31/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50683
- Zoro # G902523741
- UPC # 738287506839
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 5/8x3/32 L, PK100 (5BU91)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (M04110.140.0100)
- MIDWEST FASTENER #8-32 x 3 in Phillips Oval Machine Screw, Plain Stainless Steel, 50 PK (50675)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 55 mm Shaft Dia, 10 PK (M36000.055.0001)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07103)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07101)
- MIDWEST FASTENER #8-32 x 3-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK (39885)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 50 PK (50676)
- MIDWEST FASTENER #8-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54730)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (37485)
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Round Machine Screw, Plain Brass, 24 PK (61452)
- Midwest Fastener Machine Screws