Shop All Machine Screws
Midwest Fastener
#8-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK
Mfr # 68267
Zoro # G802525104
product price: $4.99
/pk 15, $0.33/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68267
- Zoro # G802525104
- UPC # 738287682670
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK (50728)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.019.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK (M38210.040.0001)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05101)
- MIDWEST FASTENER 3/18"-16 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60147)
- MIDWEST FASTENER #10-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68288)
- MIDWEST FASTENER #12-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 30 PK (61212)
- MIDWEST FASTENER #10-24 x 1 in Slotted Round Machine Screw, Plain Brass, 20 PK (61494)
- MIDWEST FASTENER #12-24 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (37642)
- MIDWEST FASTENER #10-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (932665)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33176)
- Midwest Fastener Machine Screws