Shop All Machine Screws
Midwest Fastener
#8-32 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK
Mfr # 63737
Zoro # G302525666
product price: $5.29
/pk 12, $0.44/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63737
- Zoro # G302525666
- UPC # 738287637373
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body (10595PK)
- ZORO SELECT Coupling Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 5 PK (250380BG)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 8 in L, 15 PK (53496)
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (75C300KCS)
- MIDWEST FASTENER #6-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07099)
- MIDWEST FASTENER #8-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07333)
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 40 PK (61771)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (53699)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54704)
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (69552)
- ZORO SELECT #4-40 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0100)
- Midwest Fastener Machine Screws