Shop All Machine Screws
Midwest Fastener
#8-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK
Mfr # 33157
Zoro # G302523556
product price: $4.19
/pk 15, $0.28/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33157
- Zoro # G302523556
- UPC # 738287331578
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51000.050.0030)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M55050.040.0040)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34130.012.0044)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (U01209.037.0275)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33144)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33164)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33171)
- MIDWEST FASTENER #6-48 x 3/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32914)
- MIDWEST FASTENER 5/16"-18 x 2 in Slotted Round Machine Screw, Plain Brass, 6 PK (32804)
- MIDWEST FASTENER M4-0.70 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72471)
- MIDWEST FASTENER #8-32 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33158)
- Midwest Fastener Machine Screws