Shop All Machine Screws
Midwest Fastener
#8-32 x 2 in Phillips Oval Machine Screw, Plain Stainless Steel, 8 PK
Mfr # 79598
Zoro # G902525912
product price: $3.95
/pk 8, $0.49/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79598
- Zoro # G902525912
- UPC # 738287795981
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05116)
- MIDWEST FASTENER 32 (Coarse), 1" Brl Lg, Aluminum 10 PK (66971)
- GRIP-RITE Lag Screw, #10, 3 in, Torx Drive, 1500 PK (GRSSHW1031500)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 30 PK (37057)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 24 PK (67912)
- MIDWEST FASTENER #8-32 x 1 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05004)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05026)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72473)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 8 PK (32811)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77406)
- ZORO SELECT #10-32 x 1/2 in Combination Phillips/Slotted Pan Machine Screw, Plain Stainless Steel, 5 PK (SCR150P10F08)
- Midwest Fastener Machine Screws