Shop All Machine Screws
Midwest Fastener
#8-32 x 2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 05007
Zoro # G602524048
product price: $17.99
/pk 100, $0.18/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05007
- Zoro # G602524048
- UPC # 738287050073
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, 5/16"-18, Steel, Zinc Plated, 1-3/4 in Lg, 20 PK (03492)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08606)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length, 25 PK (U51050.037.0150)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70652.025.0200)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Oval Machine Screw, Plain Stainless Steel, 3 PK (31747)
- MIDWEST FASTENER #8-32 x 1 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05004)
- MIDWEST FASTENER #8-32 x 2 in Phillips Oval Machine Screw, Plain Stainless Steel, 8 PK (79598)
- MIDWEST FASTENER M8-1.25 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (78571)
- MIDWEST FASTENER #12-24 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 30 PK (61202)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33162)
- ZORO SELECT 3/8"-16 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.037.0150)
- Midwest Fastener Machine Screws