Shop All Machine Screws
Midwest Fastener
#8-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07333
Zoro # G102524685
product price: $13.15
/pk 100, $0.13/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07333
- Zoro # G102524685
- UPC # 738287073331
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42705)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK (M12300.120.0001)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U01200.037.0400)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - 304 Stainless Steel (TFP18JLF270)
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53715)
- MIDWEST FASTENER #8-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54730)
- MIDWEST FASTENER #8-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07327)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 36 PK (61592)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (77585)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33144)
- ZORO SELECT #10-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 500 PK (MS51960-73)
- Midwest Fastener Machine Screws