Shop All Machine Screws
Midwest Fastener
#8-32 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK
Mfr # 39883
Zoro # G602523546
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 39883
- Zoro # G602523546
- UPC # 738287398830
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.011.0050)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 1/4 in Bore Dia. (U36050.525.0001)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY72)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 5/16 in Nylon, Natural Finish, 40 PK (10SC312037)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63733)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK (63731)
- MIDWEST FASTENER #8-32 x 3-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK (39885)
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53720)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33183)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 10 PK (72922)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07342)
- Midwest Fastener Machine Screws