Shop All Machine Screws
Midwest Fastener
#8-32 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK
Mfr # 33158
Zoro # G902523505
product price: $3.89
/pk 12, $0.32/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33158
- Zoro # G902523505
- UPC # 738287331585
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 1/2 in H, Carbon Steel (WWG360375050012)
- HALEX Locknut Cond In/Out Rgd 3/4In, 100PK (61907B)
- KEN FORGING Machinery Eye Bolt With Shoulder, M36-4.00, 89 mm Shank, 63 mm ID, Steel, Plain (M36)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0090 In (22305)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33162)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33181)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33186)
- MIDWEST FASTENER #4-40 x 3/16 in Slotted Round Machine Screw, Plain Brass, 60 PK (62171)
- MIDWEST FASTENER 5/16"-18 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (60345)
- MIDWEST FASTENER M8-1.25 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (78563)
- ZORO SELECT #10-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0300)
- Midwest Fastener Machine Screws