Shop All Machine Screws
Midwest Fastener
#8-32 x 2-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 36111
Zoro # G902523628
product price: $6.79
/pk 20, $0.34/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36111
- Zoro # G902523628
- UPC # 738287361117
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (U04104.112.0700)
- ZORO SELECT #2-56 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK (U07001.008.0037)
- ZORO SELECT Clevis Pin, Stl, 5/16x2 1/2 L, PK25 (WWG-CLPZ-243)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 12 PK (34587)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50937)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07270)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07323)
- MIDWEST FASTENER M6-1.00 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51513)
- MIDWEST FASTENER #8-40 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 10 PK (32977)
- MIDWEST FASTENER #6-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33147)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel (A0330120024PZ)
- Midwest Fastener Machine Screws