Shop All Set Screws
Midwest Fastener
#8-32 x 1/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK
Mfr # 70761
Zoro # G402511569
original price:
$5.79
5% off
new price: $5.49
/pk 25, $0.22/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 1/8 in
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70761
- Zoro # G402511569
- UPC # 738287707618
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 70 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51300.060.0070)
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, 7/16 in Dia., PK5 (WWG-LPZ-437-1500B-H)
- WESTERN BLDRS SUPPLY .25m 17x8 in. Con Lag Scrw (CTX178)
- ZORO SELECT Hex Nut, M39-3.00, Steel, Class 8, Black Oxide, 31 mm Ht (M01120.390.0300)
- MIDWEST FASTENER #10-32 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38925)
- MIDWEST FASTENER 1/2"-20 x 1/2" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 5PK (38935)
- MIDWEST FASTENER 1/4"-20 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70787)
- MIDWEST FASTENER 5mm-0.80 x 6mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (79666)
- MIDWEST FASTENER 7/16"-20 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 8PK (34367)
- MIDWEST FASTENER 8mm-1.25 x 8mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 8PK (79676)
- ZORO SELECT Set Screw, AST, M6x1mm, Flat, 20mm, PK100 (M07860.060.0020)
- Midwest Fastener Set Screws