Shop All Set Screws
Midwest Fastener
#8-32 x 1/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK
Mfr # 79223
Zoro # G802511619
product price: $3.85
/pk 20, $0.19/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 1/8 in
- Material Stainless Steel
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79223
- Zoro # G802511619
- UPC # 738287792232
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 5 PK (79554)
- TE-CO Flange Nut, M24-3.00, Steel, Not Graded, Black Oxide, 36 mm Hex Wd, 32 mm Hex Ht (61607)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07000.075.0600)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Steel Coarse Thread Square Head Set Screws 10PK (60584)
- MIDWEST FASTENER 16mm-2.0 x 25mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 2PK (932911)
- MIDWEST FASTENER #8-32 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70768)
- MIDWEST FASTENER 5/8"-18 x 5/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 3PK (38936)
- MIDWEST FASTENER #10-32 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (67573)
- MIDWEST FASTENER 1/4"-20 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70787)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Slotted Headless Set Screws 20PK (71563)
- SET SCREW & MANUFACTURING #8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H163200937CPX-1500)
- Midwest Fastener Set Screws