Shop All Push Nuts
Midwest Fastener
#8-32 x 15/32" Zinc Plated Steel Coarse Thread Washer Lock Nuts 20PK
Mfr # 933581
Zoro # G702528632
product price: $11.59
/pk 20, $0.58/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- System of Measurement Inch
- Type Speed Nut
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933581
- Zoro # G702528632
- UPC # 719199335816
- Country of Origin Unknown
- Category Push Nuts
Dimensions
Dia./Thread Size | #8-32 |
Diameter 2 | 3/8" |
Diameter 1 | #8 |
Thread Size | 32 (Coarse) |
Details
Item | Lock Nut |
Material | Steel |
Finish | Zinc |
System of Measurement | Inch |
Type | Speed Nut |
Thickness | 7/32" |
Nut Style | Lock Nut |
Fastener Finish | Zinc Plated |
Basic Material | Steel |
Driver Type | 11/32" Wrench |
dia3 | 15/32" |
Thread Type | Coarse |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U34122.018.0068)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 8 in L (U01200.125.0800)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (N04360.050.0225)
- ZORO SELECT #3-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.009.0037)
- MIDWEST FASTENER 12mm x 22mm Zinc Plated Steel Push Nut Bolt Retainers 8PK (933613)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Opened Acorn Push Nuts 16 16PK (61156)
- MIDWEST FASTENER 10mm x 24mm Zinc Plated Steel Push Nut Bolt Retainers 10PK (933612)
- MIDWEST FASTENER 3/32" Black Phosphate Steel Pushnut Washers 50PK (71922)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Pushnut Bolt Retainers 25PK (76308)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Washer Cap Push Nuts 16 16PK (61147)
- MIDWEST FASTENER 5/16" x 7/8" Hex Head Thread Cutting Nuts 1 12PK (39547)
- Midwest Fastener Push Nuts