Shop All Machine Screws
Midwest Fastener
#8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 53715
Zoro # G302524218
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 53715
- Zoro # G302524218
- UPC # 738287537154
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 5/16 in Phillips Pan Machine Screw, Plain Steel, 3000 PK (MS51957-14)
- TOOL TIME Nail Framing Coil Ring - .120 x 3 In. (TO2458984)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK (HF18120500-025P2)
- WHITECAP TEAK 1/4in Teak Plug - Pack of 20, 20PK (60150-20)
- MIDWEST FASTENER #8-32 x 2-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54732)
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (37492)
- MIDWEST FASTENER #8-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07333)
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50683)
- MIDWEST FASTENER #6-48 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32973)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07173)
- ZORO SELECT #8-32 x 49/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMD6)
- Midwest Fastener Machine Screws