Shop All Faucet Repair and Maintenance
Midwest Fastener
#8-32 x 1/2" Steel Coarse Thread Phillips Pan Head Faucet Screws 8PK
Mfr # 72923
Zoro # G202529436
product price: $7.59
/pk 8, $0.95/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrometint
- Type Faucet Screw
- Diameter #8
- Thread Size 32 (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72923
- Zoro # G202529436
- UPC # 738287729238
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Diameter | #8 |
Thread Size | 32 (Coarse) |
Length 1 | 1/2" |
Details
Material | Steel |
Finish | Chrometint |
Type | Faucet Screw |
Head Style | Pan (Phillips) |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1/4" Push Polypropylene Ball Valve Inline (LVPL025V)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0137)
- ZORO SELECT 2" FNPT SS Coupling (4307001168)
- CHICAGO FAUCET Sleeve (386-014JKRBF)
- MIDWEST FASTENER 30 Mesh Hose Washers 10PK (68134)
- MIDWEST FASTENER #10-24 x 7/16" Steel Coarse Thread Slotted Oval Head Faucet Screws 8PK (72926)
- MIDWEST FASTENER 1/4" Neoprene Rubber Medium Beveled Faucet Washers 20PK (68112)
- MIDWEST FASTENER 1/4" Neoprene Rubber Regular Beveled Faucet Washers 20PK (68113)
- MIDWEST FASTENER #10-24 x 1/2" Brass Coarse Thread Slotted Faucet Screws 10PK (72933)
- MIDWEST FASTENER 1/2" Neoprene Rubber Regular Beveled Faucet Washers 20PK (68118)
- CHICAGO FAUCET Clip (2500-016JKNF)
- Midwest Fastener Faucet Repair and Maintenance