Shop All Machine Screws
Midwest Fastener
#8-32 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 36 PK
Mfr # 61591
Zoro # G202525049
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61591
- Zoro # G202525049
- UPC # 738287615913
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS1234)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 15 PK (71641)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc-Yellow-Chromate Plated 1/4-20 Thread Size 6 Long (3313N125)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS00)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 36 PK (61592)
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Plain Brass, 24 PK (61596)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 48 PK (61586)
- MIDWEST FASTENER #6-48 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32972)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07358)
- MIDWEST FASTENER 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07130)
- ZORO SELECT #6-32 x 5/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0062)
- Midwest Fastener Machine Screws