Shop All Machine Screws
Midwest Fastener
#8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 37485
Zoro # G902523581
product price: $8.99
/pk 30, $0.30/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37485
- Zoro # G902523581
- UPC # 738287374858
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0030)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., Aluminum Body, 25 PK (5MTY4)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/8 in L, 3/16 in Sq (4501870187-1125)
- KEN FORGING Machinery Eye Bolt With Shoulder, M52-5.00, 101.6 mm Shank, 82 mm ID, Steel, Plain (M52)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK (77462)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (37487)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07326)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05010)
- MIDWEST FASTENER 1/4"-20 x 1-3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54696)
- MIDWEST FASTENER #8-32 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (39906)
- L.H. DOTTIE 1/4"-20 x 1 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB141)
- Midwest Fastener Machine Screws