Shop All Set Screws
Midwest Fastener
#8-32 x 1/2" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK
Mfr # 75006
Zoro # G302511614
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 1/8 in
- Material Stainless Steel
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 75006
- Zoro # G302511614
- UPC # 738287750065
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (04095)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 3/4 in Wd, White (90082)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (N04100.050.0200)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Nylon 10 PK (72864)
- MIDWEST FASTENER #6-40 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32981)
- MIDWEST FASTENER 1/2"-13 x 1-1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 3PK (33875)
- MIDWEST FASTENER #8-32 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70763)
- MIDWEST FASTENER 3/8"-16 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70801)
- MIDWEST FASTENER #0-80 x 3/32" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (930681)
- MIDWEST FASTENER #10-32 x 3/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32982)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 10-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (123226-100)
- Midwest Fastener Set Screws