Shop All Machine Screws
Midwest Fastener
#8-32 x 1 in Slotted Flat Machine Screw, Plain Nylon, 20 PK
Mfr # 62532
Zoro # G902525769
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Fastener Length 1 in
- Material Nylon
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62532
- Zoro # G902525769
- UPC # 738287625325
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Nylon |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01210.075.0250)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 1/2 in Lg, 100 PK (DS-0608-100)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 10 PK (U51810.025.0001)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U04100.037.0150)
- MIDWEST FASTENER #10-24 x 1 in Slotted Flat Machine Screw, Plain Nylon, 20 PK (62533)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Flat Machine Screw, Plain Nylon, 10 PK (62534)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 8 PK (32803)
- MIDWEST FASTENER #8-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07104)
- MIDWEST FASTENER M3-0.50 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51533)
- MIDWEST FASTENER #10-24 x 4 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (37741)
- MIDWEST FASTENER M5-0.80 x 10 mm Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (69568)
- Midwest Fastener Machine Screws