Shop All Machine Screws
Midwest Fastener
#8-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK
Mfr # 33154
Zoro # G402523579
product price: $4.55
/pk 20, $0.23/ea
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33154
- Zoro # G402523579
- UPC # 738287331547
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK (U01049.031.0100)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 4 in L, 2 PK (933242)
- ZORO SELECT #8-32 x 5/16 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 10000 PK (0805MCT)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01010.050.0025)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33143)
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33156)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33186)
- MIDWEST FASTENER #8-32 x 2 in Slotted Round Machine Screw, Plain Brass, 16 PK (61777)
- MIDWEST FASTENER M4-0.70 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (78304)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Aluminum, 40 PK (61612)
- ZORO SELECT #10-32 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0026)
- Midwest Fastener Machine Screws